Beli drill set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CLE-LINE Set Mata Bor Jobber-Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Depth:Dia. Ratio: 4xD
- Drill Length Class: Jobber Length
- Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)Deskripsi:-Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
- DEWALT Set Mata Bor (Drill Bit Set)Deskripsi:Dewalt DT70762-QZ Drill And Screw Bit Set 85 Pcs merupakan mata bor dan mata obeng set yang kompatibel dengan TSAK untuk menampung semua set aksesori Anda di satu tempat . Packaging tangguh dapat ditumpuk bersama dan dikunci di tempatnya. Kelengkapan aksesoris :- 5 x Mata bor kayu (18 , 20 , 22 , 25 , 32 mm)- 6 x Mata bor besi (2 , 3 , 4 , 5 , 6 , 8 mm)- 5 x Mata SDS + (5.5mm x 160mm , 6mm x 160mm , 7mm x 160mm , 8mm x 160mm , 10mm x 160mm)- Mata obeng 25 mm (1 x PZ2 25 mm)- Mata obeng 25 mm (PH1 , PH2 x 4 , PH3 , PZ1 x 4 , PZ2 x 40 , PZ3 x 4 , T10 , T15 , T20 x 4 , T25 x 2 , T30 ,T40)- Mata obeng 50 mm (2 x PZ2 50 mm)- Mata obeng (1 x Nut Setter 8 mm , 1 x Nut Setter 10 mm , 1 x Compact Magnetic Drive Guide dan 6 Dividers)atribut:
- Type: Mata Bor dan Mata Obeng Set
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- CHICAGO-LATROBE Set Mata Bor Reduced Shank (Drill Bit Set)Deskripsi:The reduced-shank drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. These bits are made from high-speed steel. They provide more flexibility and absorb more shock and vibration than cobalt drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits in a range of sizes.atribut:
- Drill Bit Point Angle (°): 118
- Finish - Machining: Black Oxide
- Item: Reduced Shank Drill Bit Set
- Material - Machining: High Speed Steel
- Primary Material Application: All Materials
- Cutting Direction: Right Hand
- Shank Diameter (inch): 1/2
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- UNIKA Nylon Anchor NP Plug NAS Type (Angkur Nilon)Deskripsi:-Rust is not a concern, as a special nylon material is being used.-Two-stage shape enables easy driving, making piercing reliable.-For installing sash, waterproof sheets and electronic equipment.
- Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)Deskripsi:-A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
- BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)Deskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- TOLSEN Hose Coupler (Kopling Selang)atribut:
- Maximum Working Pressure (Psi): 150
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- INGCO Set Mata Bor HSS (Drill Bit Set)Deskripsi:INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
Daftar Harga drill set Terbaru October 2026
| CLE-LINE Set Mata Bor Jobber-Length (Drill Bit Set) | Rp649.900 |
| Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set) | Rp1.099.900 |
| DEWALT Set Mata Bor (Drill Bit Set) | Rp999.900 |
| Fischer Nylon Universal Anchor Plug with Rim and Eyebolt White Coated (Angkur Nilon) | Rp129.900 |
| BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set) | Rp349.900 |
| DEWALT Circular Saw Blade | Rp329.900 |
| CHICAGO-LATROBE Set Mata Bor Reduced Shank (Drill Bit Set) | Rp1.799.900 |
| Mitsubishi Set Mata Bor General Purpose (Drill Bit Set) | Rp1.399.900 |
| ALDO Nylon Anchor (Angkur Nilon) | Rp15.900 |
| DEWALT Circular Saw Blade | Rp179.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/1sP109321064-1.jpg)
/P102357079-1.jpg)
/h4P109128616-1.jpg)
/fnP103639563-1.jpg)
/P103084161-1.jpg)

/41P107752145-1.jpg)
/k5P105257725-3.jpg)
/jqP108933710-1.jpg)

/08P101006008-2.jpg)
/P102762581-1.jpg)
/P102340015-1.jpg)
/jhP109121701-1.jpg)
%20Selang/TOLSEN%20Hose%20Coupler%20(Kopling%20Selang)/k1P110002721-1.jpg)
/aiP103059378-5.jpg)
/2hP101003089-2.jpg)
/qwP107081968-1.jpg)
/6sP105718244-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)